Shop All Interior Doors
Invisidoor
Cherry Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door
Mfr # ID.JAM36OS.CH
Zoro # G104099075
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invisidoor
- MFR # ID.JAM36OS.CH
- Zoro # G104099075
- UPC # 810412022428
- Country of Origin United States
- Category Interior Doors
Description
• InvisiDoor outswing jam/threshold for 32-in. or 36-in. InvisiDoor bookcase door
• Premium grade solid wood Cherry
• Sanded and ready to be painted, stained, or left as is to coordinate with your décor
• Threshold and upper jam size: 3/4 in. H x 7 in. D x 36-1/2 in. W
• Side jams size: 3/4 in. W x 4-1/2 in. D x 81 in. H
• Image Disclaimer: Accessories SOLD SEPARATE
• Premium grade solid wood Cherry
• Sanded and ready to be painted, stained, or left as is to coordinate with your décor
• Threshold and upper jam size: 3/4 in. H x 7 in. D x 36-1/2 in. W
• Side jams size: 3/4 in. W x 4-1/2 in. D x 81 in. H
• Image Disclaimer: Accessories SOLD SEPARATE
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Pads, SelfStick, Round, 3/4", 1", 1-1/2" (10K001)
- ZORO SELECT Concave Door Stop, Rubber, Gray, 1-7/8"H x 5/8"W (4JG95)
- ZORO SELECT O-Ring Assortment, Buna N, 200 Pcs, 12 Szs (1RGX5)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KA Titanium)
- INVISIDOOR Cherry Flush Mount 36 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC36.CH)
- INVISIDOOR Red Oak Flush Mount 36 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC36.RO)
- INVISIDOOR Red Oak Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.RO)
- INVISIDOOR Cherry Flush Mount 32 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC32.CH)
- INVISIDOOR Maple Inswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36IS.MA)
- INVISIDOOR Maple Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.MA)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCROCRH26D4916)
- Invisidoor Interior Doors