Shop All Interior Doors
Invisidoor
Cherry Flush Mount 36 in. x 80 in. Unfinished Assembled Bookcase Door
Mfr # ID.BC36.CH
Zoro # G904099077
product price: $1,395.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,395.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invisidoor
- MFR # ID.BC36.CH
- Zoro # G904099077
- UPC # 810412022305
- Country of Origin United States
- Category Interior Doors
Description
• Flush mount unit is for a 36-in. W x 80-in. H FINISHED opening, the rough opening should be prepared accordingly
• Actual bookcase dimensions are 35-in. W x 79-in. H x 8-in. D
• InvisiDoor includes the following: unfinished assembled bookshelf with one fixed shelf and three adjustable shelves, pivot hinge kit with fasteners, shelf supports, support stop and instructions
• Comes fully ASSEMBLED and UNFINISHED to be painted, stained, or left as is to coordinate with your decor
• Working load is 300 lbs.
• Constructed with solid wood materials and furniture grade plywood which provides strength, durability, and beauty
• Universal handed left or right swing
• Can be installed as Inswing or Outswing
• IN-SWING door application will lose 7 inches of pass-through space
• OUT-SWING door application will lose 10 inches of pass-through space
• Optional accessories: ID.JAM36IS.CH (INSWING jamb/threshold) or ID.JAM36OS.CH (OUTSWING jamb/threshold), ID.TK.CH (trim kit)
• Optional Door Accessories: ID.SPK.01.08 (Sound Speaker Accessory Kit), ID.SPK-USB.01.08 (Sound Speaker, USB Charger Accessory Kit), ID.LGT.01.08 (LED Accent Light Accessory Kit), ID.LGT-SPK-USB.01.08 (Sound Speaker, USB Charger, Light Accessory Kit)
• Image Disclaimer: InvisiDoor Bookcase Door and Pivot Hinge Only, Accessories SOLD SEPARATE
• Actual bookcase dimensions are 35-in. W x 79-in. H x 8-in. D
• InvisiDoor includes the following: unfinished assembled bookshelf with one fixed shelf and three adjustable shelves, pivot hinge kit with fasteners, shelf supports, support stop and instructions
• Comes fully ASSEMBLED and UNFINISHED to be painted, stained, or left as is to coordinate with your decor
• Working load is 300 lbs.
• Constructed with solid wood materials and furniture grade plywood which provides strength, durability, and beauty
• Universal handed left or right swing
• Can be installed as Inswing or Outswing
• IN-SWING door application will lose 7 inches of pass-through space
• OUT-SWING door application will lose 10 inches of pass-through space
• Optional accessories: ID.JAM36IS.CH (INSWING jamb/threshold) or ID.JAM36OS.CH (OUTSWING jamb/threshold), ID.TK.CH (trim kit)
• Optional Door Accessories: ID.SPK.01.08 (Sound Speaker Accessory Kit), ID.SPK-USB.01.08 (Sound Speaker, USB Charger Accessory Kit), ID.LGT.01.08 (LED Accent Light Accessory Kit), ID.LGT-SPK-USB.01.08 (Sound Speaker, USB Charger, Light Accessory Kit)
• Image Disclaimer: InvisiDoor Bookcase Door and Pivot Hinge Only, Accessories SOLD SEPARATE
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 48 in H Antique Bronze Continuous Hinge (1CBF6)
- SCHLAGE Dummy Lever Satin Chrome (F170ELA626)
- ADIROFFICE Wall Mountable Large Steel Drop Box, PK2 (ADI631-03-RED-2pk)
- ILCO Ilco: Key Blanks, 1598-HAW2 HAYWORTH (ILCO-1598-HAW2)
- INVISIDOOR Maple Flush Mount 36 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC36.MA)
- INVISIDOOR Red Oak Flush Mount 32 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC32.RO)
- INVISIDOOR Maple Flush Mount 32 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC32.MA)
- INVISIDOOR Red Oak Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.RO)
- INVISIDOOR Maple Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.MA)
- INVISIDOOR Cherry Flush Mount 32 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC32.CH)
- TRIMLITE 36" x 96" Primed 1-Panel Interior Shaker Slab Door (3080pri8401)
- Invisidoor Interior Doors