Shop All Glass Cleaners
This Product is Discontinued
Invisible Glass
Liquid Glass Cleaner, Alcohol, Aerosol Can, 6 PK (Discontinued)
Mfr # 7-93165-91164-8
Zoro # G6073284
This Product is Discontinued
Key Features
- Cleaner Container Type Aerosol Spray
- Chemicals For Use On Aluminum; Glass; Metal; Plastic
- Fragrance Alcohol
- Cleaner Container Size 19 oz
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invisible Glass
- MFR # 7-93165-91164-8
- Zoro # G6073284
- UPC # 60793165911664
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 19 oz |
Details
Item | Glass Cleaner |
Cleaner Container Type | Aerosol Spray |
Chemicals For Use On | Aluminum; Glass; Metal; Plastic |
Fragrance | Alcohol |
Cleaner Form | Liquid |
Container Type | Aerosol Can |
For Use On | Glass |
Type | Glass Cleaner |
Net Weight | 9.6 lbs |
Description
Invisible GlassĀ® Premium Glass Cleaner, 19 oz Aerosol, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.