Shop All Casement Window Locks
Invid Tech
Window Opening Control Device, 1-3/4 in L
Mfr # 1779SM-004-RH.006
Zoro # G703533277
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Dull
- Color White
- For Use On Fiberglass, Vinyl, Wood
- Standards ASTM F2090-2008, ASTM F2090-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # 1779SM-004-RH.006
- Zoro # G703533277
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 1 3/4 in |
Details
Material | Plastic |
Finish | Dull |
Color | White |
For Use On | Fiberglass, Vinyl, Wood |
Standards | ASTM F2090-2008, ASTM F2090-2010 |
Installation Fitting | Aftermarket Application; Factory Fitted |
Includes | Mounting Hardware |
Item | Window Opening Control Device |
Bend | Straight |
Control Type | Dual Action |
Includes Emergency Release | Yes |
Opening Distance | 4 in |
Hand Orientation | Right |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY Edge Panic Shield Value Kit Model- (ED41S)
- DELTANA Satin Chrome Cover Plate (DASHCPU26D)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (304.32D 36)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVTBARA)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004L.006)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779SM-004-LH.006)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1775FM-224.604)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1775SM-224-L/R-005)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004R.006)
- STRYBUC Mail Box Lock Kit With 5 Cams (97-75)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829176)
- Invid Tech Casement Window Locks