Shop All Casement Window Locks
Invid Tech
Window Opening Control Device, 1-3/4 in L
Mfr # 1779SM-004-LH.006
Zoro # G603533162
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Dull
- Color White
- Opening Distance 4 in
- Control Type Dual Action
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invid Tech
- MFR # 1779SM-004-LH.006
- Zoro # G603533162
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 1 3/4 in |
Details
Material | Plastic |
Finish | Dull |
Color | White |
Opening Distance | 4 in |
Control Type | Dual Action |
Bend | Straight |
Includes | Mounting Hardware |
Standards | ASTM F2090-2008, ASTM F2090-2010 |
Item | Window Opening Control Device |
Includes Emergency Release | Yes |
For Use On | Fiberglass, Vinyl, Wood |
Hand Orientation | Left |
Installation Fitting | Aftermarket Application; Factory Fitted |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone O-Ring, Dash 326, PK5 (ZUSAS70FDA326)
- EKENA MILLWORK 4"W x 24"D x 24"H Merced Rough Sawn Knee Brace, Western Red Cedar (BRC04X24X24MRC00RWR)
- ZORO SELECT Gasket, Full Face, 2 1/2 In, SBR, Red (7124FF-0150-125-0250)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (150B2X1/8-25)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004R.006)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1775FM-224.604)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1775SM-224-L/R-005)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004L.006)
- PRIME-LINE Prime Line 1760 Aluminum Zinc Casement Window Lock (658419)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829182)
- EAT-IN N198-150 Sash Lock; Polished Solid Brass (EA600007)
- Invid Tech Casement Window Locks