Shop All Casement Window Locks
Invid Tech
Window Opening Control Device, 1-3/4 in L
Mfr # 1775FM-224.604
Zoro # G503533224
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull
- Color Black
- Bend Straight
- Length 1 3/4 in
- Opening Distance 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # 1775FM-224.604
- Zoro # G503533224
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 1 3/4 in |
Details
Finish | Dull |
Color | Black |
Item | Window Opening Control Device |
Bend | Straight |
Opening Distance | 4 in |
Installation Fitting | Aftermarket Application; Factory Fitted |
For Use On | Fiberglass, Vinyl, Wood |
Includes Emergency Release | Yes |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Constant Friction Hinge Black (S E6-10-208-50)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 84 x 50', Black, 18x22 Mesh, One Roll (3034618)
- GARLOCK Flange Gasket, Ring, 3/4 In, Aramind Fiber (3000RG-0150-125-0075)
- DON-JO 4-7/8" ASA Strike with 2-1/2" Extended Lip (EST125DU)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1775SM-224-L/R-005)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779SM-004-LH.006)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004L.006)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004R.006)
- STRYBUC White Vent Lock (900-19788W)
- PRIME-LINE WHT Sash Lock (F 2744)
- STRYBUC Sash Lock White (50-409-3)
- Invid Tech Casement Window Locks