Shop All Casement Window Locks
Invid Tech
Window Opening Control Device, 1-3/4 in L
Mfr # 1775FM-224.005
Zoro # G303533240
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull
- Color White
- Includes Emergency Release Yes
- Bend Straight
- Opening Distance 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # 1775FM-224.005
- Zoro # G303533240
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 1 3/4 in |
Details
Finish | Dull |
Color | White |
Includes Emergency Release | Yes |
Bend | Straight |
Opening Distance | 4 in |
Installation Fitting | Aftermarket Application; Factory Fitted |
Item | Window Opening Control Device |
For Use On | Fiberglass, Vinyl, Wood |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 150 (BK2X1-012)
- MSI California Gold Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 4PK (ZOR-PNL-0072)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (DC6210 x M101B x 690)
- KEYLESSFACTORY VW HU162T Key Blade (10 PACK) (MTK-HU162T)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004R.006)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779SM-004-LH.006)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1775FM-224.604)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004L.006)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1775SM-224-L/R-005)
- STRYBUC Pivot Lock Shoe Red Cam (83-507)
- STRYBUC Optimum Single Point Lock (56-169)
- Invid Tech Casement Window Locks