Shop All Casement Window Locks
Invid Tech
Window Opening Control Device, 1-3/4 in L
Mfr # 1775-FM-224-L/R-006
Zoro # G503533248
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull
- Color Blue; White
- Installation Fitting Aftermarket Application; Factory Fitted
- Bend Straight
- Includes Emergency Release Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # 1775-FM-224-L/R-006
- Zoro # G503533248
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 1 3/4 in |
Details
Finish | Dull |
Color | Blue; White |
Installation Fitting | Aftermarket Application; Factory Fitted |
Bend | Straight |
Includes Emergency Release | Yes |
For Use On | Fiberglass, Vinyl, Wood |
Item | Window Opening Control Device |
Opening Distance | 4 in |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 1/2 in W x 4 1/2 in H Gray Prime Coat Door and Butt Hinge (4PA23)
- RICHELIEU 2Pack 3in 76 mm Rigid Door Stop, Satin Chrome (216SCV)
- IVES CABINET CATCH ALM 1-3/8"" (SP2A92)
- HILLMAN KeyKrafter House/Office Universal Key Blank 71 IN29 Y1 Y1E Single, 10PK (88054)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004L.006)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779SM-004-LH.006)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1775FM-224.604)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1775SM-224-L/R-005)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004R.006)
- STRYBUC Two Point Lock with Faceplate (16-452)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829087)
- Invid Tech Casement Window Locks