Shop All Closed Circuit TV System Accessories
Invid Tech
Wall Mount, Fits Vision Series
Mfr # IVM-DRWM4
Zoro # G5126690
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vision Series
- Color White
- Material Aluminum
- Overall Height 4 7/8 in
- Load Capacity 7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IVM-DRWM4
- Zoro # G5126690
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 4 7/8 in |
Overall Depth | 8 1/4 in |
Overall Width | 4 7/8 in |
Description
Wall Mount, Mount Type Screws, Overall Height 4 7/8 in, Overall Depth 8 1/4 in, Compatible with Manufacturer Model Number VIS-DRXIRA2812, Overall Width 4 7/8 in, Overall Load Capacity 7 lb, Mounting Location Wall, Compatible with Series Vision, Color White, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Material Aluminum, Resistance Properties Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Solar Light Battery - Solar Post Lantern 46240-300PS/46240-000RB (LIFE-PK-2)
- ILC Replacement for Batteries AND Light Bulbs Cot10005 (COT10005 BATTERIES AND LIGHT BULBS)
- MAXELL Silver Oxide Watch Battery SR712SW Low Drain Replace SB-DH, PK 5 (SR712SW)
- ILC Replacement for Lenmar Dlnel5 (DLNEL5 LENMAR)
- INVID TECH Ceiling Mount, Fits Paramont Series (IPM-PTZCEILING)
- INVID TECH Parapet Mount, Fits Vision Series Cameras (IVM-PARAPET)
- INVID TECH 6 TB Hard Drive, WD Purple (IHDD-6TB)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-POLE1)
- INVID TECH Power Supply, Input 110VAC, 8VA Rating (IPS-DCR16-8-2UL)
- INVID TECH PoE Switch, 24 Camera Inputs, Metal (VIS-LRPOE24-2)
- SECO-LARM Switching CCTV Power Supply. 18 Outputs, 30 Amps, PTC fuses, individual status LEDs for e (SLM-PC-U1830-PULQ)
- Invid Tech Closed Circuit TV System Accessories