Shop All Closed Circuit TV System Accessories
Invid Tech
Wall Mount, Fits Vision Series Cameras
Mfr # IVM-PTZWALL1
Zoro # G5112173
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vision Series Cameras
- Color White
- Material Aluminum
- Overall Height 7 7/8 in
- Load Capacity 15 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IVM-PTZWALL1
- Zoro # G5112173
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 7 7/8 in |
Mounting Hole Diameter | 3/8 in |
Overall Width | 5 5/8 in |
Overall Depth | 9 1/8 in |
Description
Wall Mount, Mount Type Screws, Overall Height 7 7/8 in, Overall Depth 9 1/8 in, Compatible with Manufacturer Model Number VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE, Overall Width 5 5/8 in, Overall Load Capacity 15 lb, Mounting Location Wall, Compatible with Series Vision, Color White, Compatible Camera Design PTZ, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Outdoor, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Upg 45980 Ub12550 - Group 22Nf Sealed Lead Acid Battery (45980)
- TRIPP LITE USB Cable, 4-Port, 2.0, Black (U225-004-R)
- PROPLUS Sharp 43 AQUOS CommTV Digital Signage Display (PR3470894)
- ICOMTECH Industrial AC/DC Din Rail Power Supply Single Output 24V 3.6A 75W (SDR-75-24)
- INVID TECH Hard Drive, For All Video Recorders (IHDD-8TB)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-POLE1)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM1)
- INVID TECH Hard Drive, For All Video Recorders (IHDDSS-8TB)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB4A)
- INVID TECH 6 TB Hard Drive, WD Purple (IHDD-6TB)
- LTS Power Converter, Blk, Alum (DV-AT12015-D01)
- Invid Tech Closed Circuit TV Systems & Accessories