Shop All TV Mounts & Stands
Invid Tech
Wall Mount, Aluminum
Mfr # IVM-DRWM5
Zoro # G001253310
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 4 59/64 in
- Width 4 59/64 in
- For Use With Fixed Dome Camera
- Load Capacity 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IVM-DRWM5
- Zoro # G001253310
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 4 59/64 in |
Width | 4 59/64 in |
Depth | 9 11/64 in |
Overall Width | 4 7/8 in |
Overall Depth | 9 1/8 in |
Overall Height | 4 7/8 in |
Length | 4 59/64 in |
Mounting Hole Diameter | 1/4 in |
Description
Wall Mount, Mount Type Screws, Overall Height 4 7/8 in, Overall Depth 9 1/8 in, Compatible with Manufacturer Model Number VIS-P4TXIRA27135NH, VIS-P5DIPTZXIR27135NH, VIS-P5DRXIRA2812NH-LC, VIS-P5PANNH, VIS-P5TXIRA27135NH, VIS-P8TXIR28NH-AI, VIS-P8TXIRA2812NH, Overall Width 4 7/8 in, Overall Load Capacity 10 lb, Mounting Location Wall, Compatible with Series Vision, Includes Mounting Hardware, Screws, Color White, Compatible Camera Design Dome, Features Cable Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Easypack 56446 702 099 Battery (56446 702 099 BATTERY EASYPACK)
- DANTONA Battery 4.5 Volt Alkaline Dantona Photo Battery (TR133A)
- S.U.R. & R. AUTO PARTS FPT22 Tee Fitting (1) (SRRFPT017)
- FREEMAN PE2AHRB 18 Volt 2Ah Lithium-Ion Compact Slide Battery Pack (PE2AHRB)
- INVID TECH Monitor Mount, 132 lb. Load Capacity (IMM-MWMTRAR)
- INVID TECH Monitor Mount, 60 lb. Load Capacity (IMM-MWMTR)
- INVID TECH Pole Monitor Mount, 45 lb. Load Capacity (IMM-MWM)
- INVID TECH Pole Ceiling Monitor Mount 10"-30" (IMM-MCM10-30)
- STANLEY Tilt TV Wall Mount, 37" to 70" Screen, 90 lb. Capacity (TLR-ES2215T)
- PROMOUNTS Full Motion TV Wall Mount for TVs 37 in. - 85 in. Up to 88 lbs (OMA6402)
- BAXTON STUDIO Espresso TV Stand-One Drawer (106-5371)
- Invid Tech TV Mounts & Stands