Shop All Security Video Cameras
Invid Tech
TVI Extender, Metal, 5V
Mfr # IUM-TVI8HDMI
Zoro # G901253557
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 1 1/2 in
- Body Material Metal
- Power Supply 5V DC
- Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IUM-TVI8HDMI
- Zoro # G901253557
- Country of Origin China
- Category Security Video Cameras
Dimensions
Length | 1 1/2 in |
Width | 7 1/2 in |
Height | 5 in |
Depth | 1 1/2 in |
Overall Depth | 1 1/2 in |
Overall Width | 7 1/2 in |
Overall Height | 5 in |
Details
Item | TVI Extender |
Color | Black |
Body Material | Metal |
Power Supply | 5V DC |
Mounting | Surface; Rackmount |
For Use With | 32 IP Cameras, Digital Video Recorders, Monitors, Multiplexers, Quad Splitters, Video Surveillance Systems |
Characteristics | 4K 8MP TVI/CVI/AHD Video to HDMI output converter |
Function | TVI In, TVI Out with HD Loop Out |
Voltage | 5V DC |
Fits | CCTV Cameras and Accessories, IP Cameras and Accessories, Network Video Recorders |
Power Source | USB Cable |
Accessory Type | TVI Extender |
Compatible Surveillance Equipment | Network Video Recorder |
Product Type | TVI Extender |
Material | Metal |
Compatible with Series | Universal |
Includes | Power Supply |
Description
TVI Extender, Product Type TVI Extender, Compatible Surveillance Equipment Network Video Recorder, Compatible with Series Universal, Includes Power Supply, Color Black, For Use With 32 IP Cameras, Digital Video Recorders, Monitors, Multiplexers, Quad Splitters, Video Surveillance Systems, Material Metal, Overall Depth 1 1/2 in, Overall Height 5 in, Overall Width 7 1/2 in, Power Source USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Alkaline Ultra Pro, 9V Battery, Contractor Pack (AL9V-12PP)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Energy Power EP-SLA 12-18B1 - 2 Pack (ML18-12MP29697342)
- BARSKA Standard Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (CO10672)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2150mAh (PMNN4544A)
- INVID TECH Dome Camera, Black-White, 5MP, Day/Night (PAR-P5DRIR28NH-HDMI)
- INVID TECH IP Camera, 10W, Color (PAR-P8DRIRA2812-LC)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH)
- INVID TECH IP Camera, 6W, Color (ELEV-P5SMOKE)
- INVID TECH IP Camera, 6W, Color (PAR-P5DRIR28-LC)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH)
- HANWHA TECHWIN X-Series Outdoor Ir Fisheye Camera (XNF-8010RV)
- Invid Tech Security Video Cameras