Shop All Closed Circuit TV System Accessories
Invid Tech
Power Supply, Input 110VAC, 8VA Rating
Mfr # IPS-DCR4-8-2UL
Zoro # G5126900
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 12V DC @ 12A
- Color Beige
- Number of Channels 4
- Input Voltage 110V AC
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invid Tech
- MFR # IPS-DCR4-8-2UL
- Zoro # G5126900
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 12 in |
Overall Width | 4 in |
Overall Depth | 12 in |
Details
Item | Power Supply |
Output Voltage | 12V DC @ 12A |
Color | Beige |
Number of Channels | 4 |
Input Voltage | 110V AC |
Material | Metal |
Input Type | No Inputs Included |
VA Rating | 90 |
Body Material | Metal |
Characteristics | (4) Channel |
Features | Locking Metal Cabinet |
Standards | UL Listed |
Output Type | No Outputs Included |
Maximum Output Voltage | 12V DC |
Maximum Input Voltage | 110V AC |
Description
Power Supply, Number of Channels 4, Overall Height 12 in, Overall Width 4 in, Overall Depth 12 in, VA Rating 96 VA, Maximum Input Voltage 110V AC, Maximum Output Voltage 12V DC, For Use With Not Applicable, Input Type No Inputs Included, Output Type No Outputs Included, Color Beige, Features Locking Metal Cabinet, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK KEYBAK Sidekick - 24 in. Kevlar Cord, Carabiner, Dual ID Strap/Split Ring Retractor (0KB1-0A21)
- SPEEDCLEAN Replacement Coil Jet Battery Charger (CJ-9693)
- DANTONA Battery 6 Volt Alkaline Dantona Electronic Door Lock Battery (DL-12)
- EDIFIER R1280T 42-Watt-RMS Amplified Bookshelf Speaker System (4001345)
- INVID TECH Hard Drive, For All Video Recorders (IHDD-8TB)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB4A)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB6)
- INVID TECH Pendant Mount, Fits Vision Series Cameras (IVM-PM1)
- INVID TECH Parapet Mount, Fits Vision Series Cameras (IVM-PARAPET)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (CTX200PA)
- Invid Tech Closed Circuit TV System Accessories