Shop All Closed Circuit TV System Accessories
Invid Tech
Power Supply, Input 110VAC, 8.4VA Rating
Mfr # IPS-AC16-2-2UL
Zoro # G5126733
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 24V AC @ 8.4A
- Color Beige
- Number of Channels 16
- Material Metal
- Input Voltage 110V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invid Tech
- MFR # IPS-AC16-2-2UL
- Zoro # G5126733
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 12 in |
Overall Depth | 12 in |
Overall Width | 4 in |
Details
Item | Power Supply |
Output Voltage | 24V AC @ 8.4A |
Color | Beige |
Number of Channels | 16 |
Material | Metal |
Input Voltage | 110V AC |
Input Type | No Inputs Included |
VA Rating | 8.4 |
Characteristics | (16) Channel |
Body Material | Metal |
Features | Locking Metal Cabinet |
Standards | UL Listed |
Maximum Output Voltage | 24V AC |
Output Type | No Outputs Included |
Maximum Input Voltage | 24V AC |
Description
Power Supply, Number of Channels 16, Overall Height 12 in, Overall Width 4 in, Overall Depth 12 in, VA Rating 200 VA, Maximum Input Voltage 24V AC, Maximum Output Voltage 24V AC, For Use With Not Applicable, Input Type No Inputs Included, Output Type No Outputs Included, Color Beige, Features Locking Metal Cabinet, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for GENERAC OD4575 (ML35-12GEL190)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for D C Battery SA61006 + 6V Charger (ML12-6F2CHRGR4518)
- DEFENDER SAFETY DECITECH E2 Electronic Active InEar Hearing Protection, 22 NRR Orange (DCT-E2-02)
- ILB GOLD Lamp, Lcd Dlp Projector/Tv, Replacement For Batteries And Light Bulbs, Vlt-Xd2000Lp (VLT-XD2000LP)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB8)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- INVID TECH CCTV Monitor, LED, 28", Color Display (IMHD4K-28)
- INVID TECH Wall Mount, Fits Vision Series Cameras (IVM-PTZWALL1)
- INVID TECH Pendant Mount, Fits Vision Series Cameras (IVM-PM1)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM1)
- RODANN ELECTRONICS Rodann Electronics CXRX1000A Wireless Magnetic Indoor Transmitter and Receiver up to 500 ft. (CXRX1000A)
- Invid Tech Closed Circuit TV System Accessories