Shop All Closed Circuit TV System Accessories
Invid Tech
Power Supply, Input 110VAC, 4.2VA Rating
Mfr # IPS-AC8-1-2UL
Zoro # G5126788
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Output Voltage 24V AC @ 4.2A
- Number of Channels 8
- Material Metal
- Input Voltage 110V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IPS-AC8-1-2UL
- Zoro # G5126788
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 8 1/2 in |
Overall Width | 4 in |
Overall Depth | 7 1/2 in |
Details
Item | Power Supply |
Color | Beige |
Output Voltage | 24V AC @ 4.2A |
Number of Channels | 8 |
Material | Metal |
Input Voltage | 110V AC |
Input Type | No Inputs Included |
VA Rating | 4.2 |
Body Material | Metal |
Characteristics | (8) Channel |
Standards | UL Listed |
Features | Locking Metal Cabinet |
For Use With | DVR, NVRs, Video Surveillance |
Output Type | No Outputs Included |
Maximum Input Voltage | 24V AC |
Maximum Output Voltage | 24V AC |
Description
Power Supply, Number of Channels 8, Overall Height 8 1/2 in, Overall Width 4 in, Overall Depth 7 1/2 in, VA Rating 200 VA, Maximum Input Voltage 24V AC, Maximum Output Voltage 24V AC, For Use With DVR, NVRs, Video Surveillance, Input Type No Inputs Included, Output Type No Outputs Included, Color Beige, Features Locking Metal Cabinet, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Db9 Serial Extension Cable Male/Female 10-Ft. 3.0-M (BC00230)
- MOTOROLA Speaker Microphone, Compact, Plastic (AAM24X501 MH-90A4B)
- PYLE Tripod Monitor Speaker Stands (PSTND32)
- PYLE 15 Inch Portable Speaker (PPHP1542B)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB8)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM4)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB4A)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB6)
- INVID TECH Parapet Mount, Fits Vision Series Cameras (IVM-PARAPET)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-POLE1)
- VIVOTEK Video Server, 1-Channel, H.264, Smart Stream II (VS8100-V2)
- Invid Tech Closed Circuit TV Systems & Accessories