Shop All Closed Circuit TV System Accessories
Invid Tech
Power Supply, Input 110VAC, 18VA Rating
Mfr # IPS-DCR18-18-1UL
Zoro # G5126919
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Output Voltage 12V DC @ 18A
- Number of Channels 18
- Material Metal
- Input Voltage 110V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IPS-DCR18-18-1UL
- Zoro # G5126919
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 10 5/8 in |
Width | 8 1/2 in |
Depth | 8 1/2 in |
Length | 10 1/2 in |
Height | 4 in |
Overall Width | 3 7/8 in |
Overall Depth | 8 in |
Details
Item | Power Supply |
Color | Beige |
Output Voltage | 12V DC @ 18A |
Number of Channels | 18 |
Material | Metal |
Input Voltage | 110V AC |
Input Type | No Inputs Included |
VA Rating | 216 VA |
Body Material | Metal |
Characteristics | (18) Channel |
Includes | 3A Glass Fuses |
Features | Locking Metal Cabinet |
Standards | UL Listed |
Maximum Output Voltage | 12V DC |
Maximum Input Voltage | 110V AC |
Output Type | No Outputs Included |
Description
Power Supply, Number of Channels 18, Overall Height 10 5/8 in, Overall Width 3 7/8 in, Overall Depth 8 in, VA Rating 216 VA, Maximum Input Voltage 110V AC, Maximum Output Voltage 12V DC, For Use With Not Applicable, Input Type No Inputs Included, Output Type No Outputs Included, Color Beige, Features Locking Metal Cabinet, Includes 3A Glass Fuses, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replaces Stanley Fatmax 450 Amp Jump Starter (ML18-1221141308)
- TRIPP LITE Tripp Lite Keyspan® High-Speed USB-to-DB9 Serial Adapter with Detachable Cable (USA-19HS)
- EVEREADY EVER 3V Lith Battery (ECR2450BP)
- SOFTALK Phone Coil Cord, Twisstop, Detangler, Black (03201)
- INVID TECH PoE Switch, 24 Camera Inputs, Metal (VIS-LRPOE24-2)
- INVID TECH CCTV Monitor, LED, 28", Color Display (IMHD4K-28)
- INVID TECH Junction Box, Fits Vision Series (IVM-JB2)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB6)
- INVID TECH 6 TB Hard Drive, WD Purple (IHDD-6TB)
- ACCESSORIES 12V DC, 2A Adapter, UL (CP2000-H)
- Invid Tech Closed Circuit TV Systems & Accessories