Shop All Closed Circuit TV System Accessories
Invid Tech
Power Supply, Input 110VAC, 12VA Rating
Mfr # IPS-DCR8-12-2UL
Zoro # G5126867
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 12V DC @ 12A
- Color Beige
- Number of Channels 8
- Input Voltage 110V AC
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invid Tech
- MFR # IPS-DCR8-12-2UL
- Zoro # G5126867
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 12 in |
Overall Width | 4 in |
Overall Depth | 12 in |
Details
Item | Power Supply |
Output Voltage | 12V DC @ 12A |
Color | Beige |
Number of Channels | 8 |
Input Voltage | 110V AC |
Material | Metal |
Input Type | No Inputs Included |
VA Rating | 12 |
Body Material | Metal |
Characteristics | (8) Channel |
Features | Locking Metal Cabinet |
Standards | UL Listed |
Maximum Output Voltage | 12V DC |
Maximum Input Voltage | 110V AC |
Output Type | No Outputs Included |
Description
Power Supply, Number of Channels 8, Overall Height 12 in, Overall Width 4 in, Overall Depth 12 in, VA Rating 144 VA, Maximum Input Voltage 110V AC, Maximum Output Voltage 12V DC, For Use With Not Applicable, Input Type No Inputs Included, Output Type No Outputs Included, Color Beige, Features Locking Metal Cabinet, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS AC Power Supply Adapter Cord (29201)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (4931)
- TP-LINK Omada VPN Router with 10G Ports (ER8411)
- UPG 24VAC40VA L6 PlugIn Transformer No LED 2 Prong Fused White (UB2440W-L6)
- INVID TECH Power Supply, Input 110VAC, 8VA Rating (IPS-DCR16-8-2UL)
- INVID TECH Hard Drive, For All Video Recorders (IHDDSS-8TB)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB8)
- INVID TECH PoE Switch, 24 Camera Inputs, Metal (VIS-LRPOE24-2)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- INVID TECH 1 TB Hard Drive, Skyhawk (IHDDS-1TB)
- ACCESSORIES 12V DC, 9CH 10 Amp Power Box, PTC Fuse, UL listed (CP1209-10A-UL)
- Invid Tech Closed Circuit TV Systems & Accessories