Shop All Closed Circuit TV System Accessories
Invid Tech
Pole Mount, Fits Vision Series Cameras
Mfr # IVM-POLE1
Zoro # G5112121
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vision Series Cameras
- Color White
- Material Steel
- Overall Height 4 3/4 in
- Load Capacity 7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IVM-POLE1
- Zoro # G5112121
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 4 3/4 in |
Overall Depth | 2 1/8 in |
Mounting Hole Diameter | 1/4 in |
Overall Width | 4 3/4 in |
Description
Pole Mount, Mount Type Screws, Overall Height 4 3/4 in, Overall Depth 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY Savi W8210 Monaural Over-the-Head Headset (207309-01)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery Replaces Universal Power Group UB445 - 3PK (MAX3961372)
- ERGOGUYS Arabic And English Bilingual Keyboard (AEKEY)
- APRICORN 8Gb 256Bit Aes Xts Hw Ext Encr (ASK3-NX-8GB)
- INVID TECH Hard Drive, For All Video Recorders (IHDD-8TB)
- INVID TECH Power Supply, Input 110VAC, 8VA Rating (IPS-DCR16-8-2UL)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- INVID TECH PoE Switch, 24 Camera Inputs, Metal (VIS-LRPOE24-2)
- INVID TECH 6 TB Hard Drive, WD Purple (IHDD-6TB)
- INVID TECH Wall Mount, Fits Vision Series Cameras (IVM-PTZWALL1)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (Pocket CAT)
- Invid Tech Closed Circuit TV Systems & Accessories