Shop All TV Mounts & Stands
Invid Tech
Pole Monitor Mount, 45 lb. Load Capacity
Mfr # IMM-MWM
Zoro # G5116848
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Color Black
- Construction Steel
- Max. Extension 27 in
- For Use With Monitors
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invid Tech
- MFR # IMM-MWM
- Zoro # G5116848
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Compatible Diagonal Screen Size Maximum | 27 in |
Compatible Diagonal Screen Size Minimum | 10 in |
Details
Item | Pole Monitor Mount |
Type | Flat |
Color | Black |
Construction | Steel |
Max. Extension | 27 in |
For Use With | Monitors |
Finish | Powder Coated |
Material | Steel |
Load Capacity (Lb.) | 60 lb |
Mounting | Wall |
VESA Pattern | 100x100, 75x75 |
Includes | Wall Mounting Hardware |
Product Type | Monitor Mount |
Overall Load Capacity | 60 lb |
Includes Mounting Hardware | Yes |
Description
Pole Monitor Mount, Color Black, Finish Powder Coated, Overall Load Capacity 60 lb, Material Steel, Mounting Location Wall, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 10 in, Compatible Diagonal Screen Size Maximum 27 in, VESA Pattern 100x100, 75x75, Includes Wall Mounting Hardware, Product Type Monitor Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC BATTERIES, PRO, ULTRA, C (RAYALC12PPJ)
- PEERLESS Pivot TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PP740)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces UPS Backup Interstate DCM0035L (ML35-12GEL183)
- BATTERY CLERK AJC McPhilben / Daybright DBL5A1 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-187780)
- INVID TECH Pole Ceiling Monitor Mount 10"-30" (IMM-MCM10-30)
- INVID TECH Monitor Mount, 132 lb. Load Capacity (IMM-MWMTRAR)
- INVID TECH Wall Mount, Aluminum (IVM-DRWM5)
- INVID TECH Monitor Mount, 60 lb. Load Capacity (IMM-MWMTR)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 26" to 55" Screen (DWM2655M)
- BLAIR EQUIPMENT CO ARBOR-3/8-24 TRIPLE FLAT (BL11122)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, White (I 2601)
- Invid Tech TV Mounts & Stands