Shop All Security Video Cameras
Invid Tech
POE Switch, 48V, Metal
Mfr # VIS-LRPOE8-2A
Zoro # G701253559
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 48V DC
- Height 1 45/64 in
- For Use With IP PoE Camera
- Color Black
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # VIS-LRPOE8-2A
- Zoro # G701253559
- Country of Origin China
- Category Security Video Cameras
Dimensions
Height | 1 45/64 in |
Width | 8 45/64 in |
Depth | 5 29/32 in |
Length | 8 45/64 in |
Overall Width | 8 3/4 in |
Overall Height | 1 3/4 in |
Overall Depth | 5 7/8 in |
Description
POE Switch, Product Type PoE Switch, Number of IP Camera Inputs 8, Maximum Input Voltage 100/240V AC, Maximum Output Voltage 48V DC, Mounting Location Desktop, Color Black, Features 8X10/100Mbps Ethernet Ports, All 100Mbps Ports Support PoE, PoE Complies with IEEE802.3Af/At, Upto 820 ft Transmission Distance on Surveillance Mode, Includes Power Supply, Input Type (8) Port PoE, RJ45, Material Metal, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY GRAY BADGE HOLDER (95074)
- PROSTRIPE Prostripe 3/16 In X 150Ft Elite Silver/Black Pinstripe (74802) (R41130)
- MIGHTY MAX BATTERY 12V 22AH Sealed Lead Acid Battery for Jump N Carry JNC660 (ML22-12363824)
- MONOPRICE Blackbird 4K HDMI Extender_ 50m - 4K HDMI Extension to 164 feet (24281)
- INVID TECH Camera, PIR, 2 MP (ELEV-ALLSMOKE2)
- INVID TECH IP Camera, Color, 5MP, Day/Night (VIS-P5PTZXIR2812NH)
- INVID TECH IP Camera, 6W, Color (PAR-P8DRIR28-LC)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH)
- INVID TECH IP Camera, 6W, Color (ELEV-P5PIR)
- INVID TECH IP Camera, 10W, Color (PAR-P8BIRA2812-LC)
- UNIVIEW UNV5MP WDR Vandal-resistent Network IR Fixed Dome(2.8mm, PoE, 30m IR, Audio, Alarm) (UNV-325SR3-DVPF28-F)
- Invid Tech Closed Circuit TV Systems & Accessories