Shop All Closed Circuit TV System Accessories
Invid Tech
PoE Switch, 24 Camera Inputs, Metal
Mfr # VIS-LRPOE24-2
Zoro # G5126779
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 54V DC
- Camera Inputs 24
- Color Black
- Material Metal
- Input Voltage 54V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # VIS-LRPOE24-2
- Zoro # G5126779
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 3/4 in |
Depth | 11 in |
Length | 17 5/16 in |
Height | 1 45/64 in |
Overall Width | 17 1/4 in |
Overall Depth | 11 in |
Details
Item | PoE Switch |
Output Voltage | 54V DC |
Camera Inputs | 24 |
Color | Black |
Material | Metal |
Input Voltage | 54V DC |
Input Type | (24) Port PoE |
Mounting | Desktop, Rack |
Features | (24) Ports |
For Use With | PoE Devices |
Standards | IEEE 802.3 NWay, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3at PoE, IEEE 802.3u 100Base-TX, IEEE 802.3x Flow Control, IEEE 802.3z 1000Base-X |
Product Type | PoE Switch |
Maximum Input Voltage | 100/240V AC |
Maximum Operating Temperature | 104 Degrees F |
Maximum Output Voltage | 54V DC |
Minimum Operating Temperature | 32 Degrees F |
Number of IP Camera Inputs | 24 |
Description
PoE Switch, Product Type PoE Switch, Number of IP Camera Inputs 24, Maximum Input Voltage 100/240V AC, Maximum Output Voltage 54V DC, Mounting Location Desktop, Rack, Color Black, Features 24X10/100Mbps Ethernet Ports, 2Xgigabit Combo Port (RJ45 and SFP), 820 ft Transmission Distance on Extend Mode, All 100Mbps Ports Support PoE, PoE Complies with IEEE802.3Af/At, Input Type (24) Port PoE, Material Metal, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL MICRO TECHNOLOGIES 65W Total Micro Ac Adapter For Dell (332-1831-TM)
- MIGHTY MAX BATTERY Vacuum Battery For iRobot Roomba 4000 Discovery / Dirt Dog (MAX3471777)
- QFX Universal 6-in-1 Remote with Glow-in-the-Dark Buttons (REM-6)
- CASE LOGIC Lightning Cable, 3 1/2 ft, White (CLMFCBL)
- INVID TECH Ceiling Mount, Fits Paramont Series (IPM-PTZCEILING)
- INVID TECH Junction Box, Fits Vision Series Cameras (IVM-JB6)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM4)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB6)
- INVID TECH Power Supply, Input 110VAC, 8VA Rating (IPS-DCR16-8-2UL)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-POLE1)
- TRANSCENDENT Junction Box, Fits Dome, Turret Cameras (VT-TJB01)
- Invid Tech Closed Circuit TV System Accessories