Shop All Closed Circuit TV System Accessories
Invid Tech
Plate, Fits Vision Series
Mfr # IVM-DOMEPLATE
Zoro # G5126718
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vision Series
- Color White
- Material Aluminum
- Overall Height 1 3/4 in
- Load Capacity 7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IVM-DOMEPLATE
- Zoro # G5126718
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 3/4 in |
Overall Width | 5 7/8 in |
Description
Plate, Mount Type Screws, Overall Height 1 3/4 in, Overall Depth Not Applicable, Compatible with Manufacturer Model Number IVM-PM1, Overall Width 5 7/8 in, Overall Load Capacity 7 lb, Mounting Location Ceiling, Compatible with Series Vision, Color White, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Material Aluminum, Resistance Properties Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tilt TV Wall Mount, 13" to 37" Screen, 40 lb. Capacity (TMR-EC3103T)
- UPG UB6120 12 Lead Acid Automotive Battery (86453)
- EXELL BATTERY A640PX 1.5V Alkaline Battery PX640A EN640A EPX640A LR52 (A640PX)
- DANTONA Dantona CUSTOM-115 2.4V & 80 mAh Nickel Metal Hydride Replacement Battery for GP-7AAAHR2A (CUSTOM-115)
- INVID TECH Corner Mount, Fits Vision Series Cameras (IVM-CORNER1)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB6)
- INVID TECH Junction Box, Fits Vision Series (IVM-JB2)
- INVID TECH Wall Mount, Fits Vision Series Cameras (IVM-PTZWALL1)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB4A)
- TRIPLETT Camera Tester, 7-1/2" H, TFT Color Display (CamView IP Pro-D)
- Invid Tech Closed Circuit TV Systems & Accessories