Shop All Closed Circuit TV System Accessories
Invid Tech
Parapet Mount, Fits Vision Series Cameras
Mfr # IVM-PARAPET
Zoro # G5112167
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vision Series Cameras
- Color White
- Material Aluminum
- Overall Height 32 3/4 in
- Load Capacity 7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IVM-PARAPET
- Zoro # G5112167
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 32 3/4 in |
Overall Width | 32 3/4 in |
Mounting Hole Diameter | 1/4 in |
Description
Parapet Mount, Mount Type Screws, Overall Height 32 3/4 in, Overall Depth Not Applicable, Compatible with Manufacturer Model Number VIS-P2PTZXIR33NH, VIS-P2PTZXIRT44, VIS-P4PTZ25DUALNH-AIWLT, VIS-P4PTZ25XIRNH-AI, VIS-P8PTZXIR25XNH-AI, VIS-P8PTZXIRA22XPOE, Overall Width 32 3/4 in, Overall Load Capacity 7 lb, Mounting Location Ceiling, Compatible with Series Vision, Color White, Compatible Camera Design PTZ, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Outdoor, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY HDMI Male to 3 RCA Female Composite AV Video Audio Adapter Converter for TV PC (SANOXY-CABLE83)
- JBL Live 660NC Bluetooth Over Ear Headphones, Black (JBLLIVE660NCBLKAM)
- PCTEL-MAXRAD PCTEL-Maxrad MTPM 1 in. Thick Plate Mount for 5 by 8 Hole (MTPM)
- ILC Replacement For DEKA UNIGY, U1HR1500 (U1HR1500)
- INVID TECH Hard Drive, For All Video Recorders (IHDD-8TB)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB8)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB6)
- INVID TECH Junction Box, Fits Vision Series (IVM-JB2)
- INVID TECH Wall Mount, Fits Vision Series Cameras (IVM-PTZWALL1)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM4)
- BOSCH Optical Interface, Metal, 1310/1550nm (SFP-25)
- Invid Tech Closed Circuit TV Systems & Accessories