Shop All Closed Circuit Cameras and Recorders
Invid Tech
NVR, 64 TB Hard Drive Size, 18-51/64" W
Mfr # VN2A-128/64TB
Zoro # G5132150
product price: $7,071.99
/ea
Free Shipping & Returns
$7,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 64 TB
- Width 18 51/64 in
- Number of IP Camera Inputs 128
- Resolution 12 MP
- Recording Time Variable, Depends On Camera Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # VN2A-128/64TB
- Zoro # G5132150
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 64 TB |
Width | 18 51/64 in |
Height | 5 7/64 in |
Depth | 19 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 18 3/4 in |
Overall Height | 5 in |
Overall Depth | 19 in |
Description
Network Video Recorder, Internal Memory Capacity 64 TB, Number of IP Camera Inputs 128, Output Type BNC, HDMI, VGA, Includes Central Management Software, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 19 in, Overall Height 5 in, Overall Width 18 3/4 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type BNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Locking Drawer, 15-1/2" Wx3-1/2" H, Steel (34443)
- WALKERS GAME EAR Walkers Game Ear Passive Muff with Bluetooth, Black (WA392455)
- ENERGIZER Coin Cell, 2016, 3V (ECR2016BP)
- MOXA Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, M1Eds208Ammsc (EDS-208A-MM-SC)
- INVID TECH Network Video Recorder (VN2A-32X16/8TB)
- INVID TECH Network Video Recorder (PN1B-8X8NH)
- INVID TECH NVR, 24 TB, 64 IP Camera Inputs, 18-51/64"W (VN2A-64/24TB)
- INVID TECH NVR, 16 IP Camera Inputs, 14-31/32" W (VN1A-16X16)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH/2TB)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH/2TB)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0441K-4D)
- Invid Tech Closed Circuit Cameras and Recorders