Shop All Closed Circuit Cameras and Recorders
Invid Tech
NVR, 64 TB, 64 IP Camera Inputs, 18-51/64"W
Mfr # VN2A-64/64TB
Zoro # G5066448
Free Shipping & Returns
$7,821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 64 TB
- Width 18 51/64 in
- Number of IP Camera Inputs 64
- Resolution 12 MP
- Recording Time Variable, Depends On Camera Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invid Tech
- MFR # VN2A-64/64TB
- Zoro # G5066448
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 64 TB |
Width | 18 51/64 in |
Height | 5 7/64 in |
Depth | 19 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 18 3/4 in |
Overall Height | 5 in |
Overall Depth | 19 in |
Description
Network Video Recorder, Internal Memory Capacity 64 TB, Number of IP Camera Inputs 64, Output Type BNC, HDMI, VGA, Includes Central Management Software, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 19 in, Overall Height 5 in, Overall Width 18 3/4 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type BNC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER Pc Battery Backup 950Va (SX950U)
- UNIDEN Uniden PRO520XL CB Radio w/7W Audio Output (PRO520XL)
- SWE-TECH 3C HDMI 90 Degree Port Saver Adapter - Down, HDMI Type-A Male to HDMI Type-A Female, Black (FWT30HH-50220)
- ENERGIZER Battery Lithium 9V 12Pk (L522)
- INVID TECH Network Video Recorder (PN1B-8X8NH)
- INVID TECH NVR, 128 IP Camera Inputs, 18-51/64" W (VN2A-128)
- INVID TECH NVR, 16 TB, 32 IP Camera Inputs, 17-13/32"W (VN1A-32X16/16TB)
- INVID TECH NVR, 64 TB Hard Drive Size, 18-51/64" W (VN2A-128/64TB)
- INVID TECH NVR, 8 IP Camera Inputs, 14-31/32" W (VN1A-8X8)
- INVID TECH Network Video Recorder (VN2A-32X16/16TB)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH/2TB)
- Invid Tech Closed Circuit Cameras and Recorders