Shop All Closed Circuit Cameras and Recorders
Invid Tech
NVR, 4 TB, 8 IP Camera Inputs, 14-31/32" W
Mfr # VN1A-8X8/4TB
Zoro # G5132010
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 4 TB
- Width 14 31/32 in
- Number of IP Camera Inputs 8
- Resolution 12 MP
- Recording Time Variable, Depends On Camera Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invid Tech
- MFR # VN1A-8X8/4TB
- Zoro # G5132010
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 4 TB |
Width | 14 31/32 in |
Height | 1 13/16 in |
Depth | 12 13/32 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 15 in |
Overall Height | 1 3/4 in |
Overall Depth | 12 3/8 in |
Description
Network Video Recorder, Internal Memory Capacity 4 TB, Number of IP Camera Inputs 8, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 12 3/8 in, Overall Height 1 3/4 in, Overall Width 15 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- ILC Replacement For DEKA UNIGY, 45HR2000 (45HR2000)
- MONOPRICE Commercial Series TV Mount & Stand with Shelf for Displays 37in to 70i (39656)
- MIGHTY MAX BATTERY 6V 1.3AH SLA Replacement Battery compatible with PS612 MX06012 ES1.2-6 SLA0864 - 10PK (MAX3984852)
- INVID TECH NVR, 16 TB, 32 IP Camera Inputs, 17-13/32"W (VN1A-32X16/16TB)
- INVID TECH NVR, 128 IP Camera Inputs, 18-51/64" W (VN2A-128)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH/2TB)
- INVID TECH Network Video Recorder (VN2A-32X16/8TB)
- INVID TECH NVR, 32 IP Camera Inputs, 17-13/32" W (VN1A-32X16)
- INVID TECH NVR, 8 IP Camera Inputs, 14-31/32" W (VN1A-8X8)
- LTS DVR HD Camera Kit, Turret, Fixed, 5W (LTD0882K-4T)
- Invid Tech Closed Circuit Cameras and Recorders