Shop All Closed Circuit Cameras and Recorders
Invid Tech
NVR, 4 TB, 32 IP Camera Inputs, 17-13/32" W
Mfr # VN2A-32X16/4TB
Zoro # G5131828
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 4 TB
- Width 17 13/32 in
- Number of IP Camera Inputs 32
- Resolution 12 MP
- Recording Time Variable, Depends On Camera Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invid Tech
- MFR # VN2A-32X16/4TB
- Zoro # G5131828
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 4 TB |
Width | 17 13/32 in |
Height | 3 13/32 in |
Depth | 16 45/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 16 5/8 in |
Overall Width | 17 3/8 in |
Overall Height | 3 3/8 in |
Description
Network Video Recorder, Internal Memory Capacity 4 TB, Number of IP Camera Inputs 32, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 16 5/8 in, Overall Height 3 3/8 in, Overall Width 17 3/8 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Hailer Horn, Speaker, 9-1/2" H, 10-1/2" W (SP37)
- SANOXY 100pcs CAT6 Shielded RJ45 Pass Through Modular Plug Cable Connector End 8P8C (EBL-CAT6-100pcs)
- RIDGID Battery and Charger Kit, 18V DC, 2.5 Ah (66003)
- ILLUMAGEAR Halo Light Batteries, Rechargeable, PK2 (HARB-01A-X2)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH)
- INVID TECH NVR, 24 TB, 64 IP Camera Inputs, 18-51/64"W (VN2A-64/24TB)
- INVID TECH Network Video Recorder (PN1B-8X8NH)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH/2TB)
- INVID TECH Network Video Recorder (PN1B-4X4NH)
- INVID TECH NVR, 2 TB, 8 IP Camera Inputs, 14-31/32" W (VN1A-8X8/2TB)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- Invid Tech Closed Circuit Cameras and Recorders