Shop All Closed Circuit Cameras and Recorders
Invid Tech
NVR, 32 TB, 32 IP Camera Inputs, 17-13/32"W
Mfr # VN1A-32X16/32TB
Zoro # G5132053
Free Shipping & Returns
$3,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 32 TB
- Width 17 13/32 in
- Number of IP Camera Inputs 32
- Resolution 12 MP
- Recording Time Variable, Depends On Camera Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invid Tech
- MFR # VN1A-32X16/32TB
- Zoro # G5132053
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 32 TB |
Width | 17 13/32 in |
Height | 3 13/32 in |
Depth | 16 45/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 3 3/8 in |
Overall Width | 17 3/8 in |
Overall Depth | 16 5/8 in |
Description
Network Video Recorder, Internal Memory Capacity 32 TB, Number of IP Camera Inputs 32, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 16 5/8 in, Overall Height 3 3/8 in, Overall Width 17 3/8 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Carousel 850h replacement light bulb lamp (CAROUSEL 850H KODAK)
- PLUGABLE TECHNOLOGIES USB 3.0 To 2K HDMI with Audio for Multiple Monitor (UGA-2KHDMI)
- VICTRON ENERGY Blue Smart IP65 Charger 12/15(1) 120V NEMA 1-15P Retail (BPC121531104R)
- JBL Charge 5 Waterproof Bluetooth Speaker, Black (JBLCHARGE5BLKAM)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH/2TB)
- INVID TECH NVR, 16 TB, 32 IP Camera Inputs, 17-13/32"W (VN1A-32X16/16TB)
- INVID TECH NVR, 2 TB, 8 IP Camera Inputs, 14-31/32" W (VN1A-8X8/2TB)
- INVID TECH NVR, 24 TB, 64 IP Camera Inputs, 18-51/64"W (VN2A-64/24TB)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH/2TB)
- INVID TECH Network Video Recorder (PN1B-4X4NH)
- VITEK Motorized Varifocal Turret Camera, 5 MP (VTC-T4T3HR5MD)
- Invid Tech Closed Circuit TV Systems & Accessories