Shop All Closed Circuit Cameras and Recorders
Invid Tech
NVR, 2 TB, 16 IP Camera Inputs, 14-31/32" W
Mfr # VN1A-16X16/2TB
Zoro # G5131837
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 2 TB
- Width 14 31/32 in
- Number of IP Camera Inputs 16
- Resolution 12 MP
- Recording Time Variable, Depends On Camera Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invid Tech
- MFR # VN1A-16X16/2TB
- Zoro # G5131837
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 2 TB |
Width | 14 31/32 in |
Height | 1 13/16 in |
Depth | 12 13/32 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 12 3/8 in |
Overall Height | 1 3/4 in |
Overall Width | 15 in |
Description
Network Video Recorder, Internal Memory Capacity 2 TB, Number of IP Camera Inputs 16, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 12 3/8 in, Overall Height 1 3/4 in, Overall Width 15 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br2450a/gc (BR2450A/GC PANASONIC)
- 3M Privacy Filter 23.6In Unframed Widescreen Desktop Lcd Monitor 16:9 (PF236W9B)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., Black (3031)
- VARTA V250H 1.2V 250mAh NiMH Battery 55625101501 For meter, emergency lights (V250H)
- INVID TECH NVR, 2 TB, 8 IP Camera Inputs, 14-31/32" W (VN1A-8X8/2TB)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH/2TB)
- INVID TECH Network Video Recorder (PN1B-8X8NH)
- INVID TECH NVR, 32 IP Camera Inputs, 17-13/32" W (VN1A-32X16)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH/2TB)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0441K-4B)
- Invid Tech Closed Circuit Cameras and Recorders