Shop All Closed Circuit Cameras and Recorders
Invid Tech
NVR, 2 TB, 128 IP Camera Inputs, 18-51/64"W
Mfr # VN2A-128/2TB
Zoro # G5132123
Free Shipping & Returns
$3,242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 2 TB
- Width 18 51/64 in
- Number of IP Camera Inputs 128
- Resolution 12 MP
- Recording Time Variable, Depends On Camera Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invid Tech
- MFR # VN2A-128/2TB
- Zoro # G5132123
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 2 TB |
Width | 18 51/64 in |
Height | 5 7/64 in |
Depth | 19 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 19 in |
Overall Height | 5 in |
Overall Width | 18 3/4 in |
Description
Network Video Recorder, Internal Memory Capacity 2 TB, Number of IP Camera Inputs 128, Output Type BNC, HDMI, VGA, Includes Central Management Software, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 19 in, Overall Height 5 in, Overall Width 18 3/4 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type BNC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Cable/Cbl-M62M9X8-100 (CBL-M62M9x8-100)
- PURELY C105 Wireless Keyboard Vacuum Electronic Accessory Cleaner (PKBVC105)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Jasco RB670 (ML7-6123386)
- SPECO TECHNOLOGIES Tabletop Microphone, Adjustable Gooseneck (MHL5S)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH2)
- INVID TECH NVR, 8 IP Camera Inputs, 14-31/32" W (VN1A-8X8)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH/2TB)
- INVID TECH Network Video Recorder (VN2A-32X16/16TB)
- INVID TECH NVR, 2 TB, 8 IP Camera Inputs, 14-31/32" W (VN1A-8X8/2TB)
- YOKOGAWA Dl750 Scopecorder Chart Recorder (701210-D-J3-HE/C8/C10/G2)
- Invid Tech Closed Circuit Cameras and Recorders