Shop All Closed Circuit Cameras and Recorders
Invid Tech
NVR, 16 TB, 64 IP Camera Inputs, 18-51/64"W
Mfr # VN2A-64/16TB
Zoro # G5132211
product price: $3,276.99
/ea
Free Shipping & Returns
$3,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 16 TB
- Width 18 51/64 in
- Number of IP Camera Inputs 64
- Resolution 12 MP
- Recording Time Variable, Depends On Camera Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # VN2A-64/16TB
- Zoro # G5132211
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 16 TB |
Width | 18 51/64 in |
Height | 5 7/64 in |
Depth | 19 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 19 in |
Overall Width | 18 3/4 in |
Overall Height | 5 in |
Description
Network Video Recorder, Internal Memory Capacity 16 TB, Number of IP Camera Inputs 64, Output Type BNC, HDMI, VGA, Includes Central Management Software, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 19 in, Overall Height 5 in, Overall Width 18 3/4 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type BNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Standard Horizon SSM-64A VOX Headset (SSM-64A)
- MIGHTY MAX BATTERY 12-Volt 21 AH 350 CCA Rechargeable Sealed Lead Acid AGM Battery (Y50-N18L-A3)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for Black Decker Storm Station SS925 (ML5-1226709)
- TRUE NORTH GEAR-FR CLOTHING Radio Chest Harness, 1000D Cordura(R) (RH6500)
- INVID TECH NVR, 128 IP Camera Inputs, 18-51/64" W (VN2A-128)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH/2TB)
- INVID TECH NVR, 32 IP Camera Inputs, 17-13/32" W (VN1A-32X16)
- INVID TECH Network Video Recorder (PN1B-8X8NH)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH2)
- INVID TECH Network Video Recorder (VN2A-8X8)
- LTS Network Video Recorder, 4 Camera Inputs (LTN8704-P4)
- Invid Tech Closed Circuit TV Systems & Accessories