Shop All Closed Circuit Cameras and Recorders
Invid Tech
NVR, 16 IP Camera Inputs, 14-31/32" W
Mfr # VN1A-16X16
Zoro # G5085792
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 31/32 in
- Number of IP Camera Inputs 16
- Resolution 12 MP
- Recording Time Variable, Depends On Camera Used
- Includes Mouse, Power Supply, Remote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # VN1A-16X16
- Zoro # G5085792
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 14 31/32 in |
Height | 1 13/16 in |
Depth | 12 13/32 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 15 in |
Overall Depth | 12 3/8 in |
Overall Height | 1 3/4 in |
Description
Network Video Recorder, Internal Memory Capacity Not Applicable, Number of IP Camera Inputs 16, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 12 3/8 in, Overall Height 1 3/4 in, Overall Width 15 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 72V 900W Lead Acid AGM Battery Charger (TP-BC72-900)
- ADVANTUS Badge Holder, 3-Slot, 4"Wx8"Lx3/50"H, 5/PK, Clear/Black PK (AVT97579)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., White (6315)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- INVID TECH Network Video Recorder (VN2A-32X16/8TB)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH2)
- INVID TECH Network Video Recorder (VN2A-32X16/16TB)
- INVID TECH Network Video Recorder (PN1B-4X4NH)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH/2TB)
- INVID TECH Network Video Recorder (VN2A-8X8)
- VITEK Camera, Dome, Motorized Varifocal Lens (VTD-THD2RMS)
- Invid Tech Closed Circuit Cameras and Recorders