Shop All Closed Circuit Cameras and Recorders
Invid Tech
NVR, 128 IP Camera Inputs, 18-51/64" W
Mfr # VN2A-128
Zoro # G5063943
Free Shipping & Returns
$3,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 51/64 in
- Number of IP Camera Inputs 128
- Resolution 12 MP
- Recording Time Variable, Depends On Camera Used
- Includes Mouse, Power Supply, Remote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invid Tech
- MFR # VN2A-128
- Zoro # G5063943
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 18 51/64 in |
Height | 5 7/64 in |
Depth | 19 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 18 3/4 in |
Overall Depth | 19 in |
Overall Height | 5 in |
Description
Network Video Recorder, Internal Memory Capacity Not Applicable, Number of IP Camera Inputs 128, Output Type BNC, HDMI, VGA, Includes Central Management Software, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 19 in, Overall Height 5 in, Overall Width 18 3/4 in, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type BNC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR3U4600VZW)
- SWE-TECH 3C HDMI 90 Degree Port Saver Adapter - Down, HDMI Type-A Male to HDMI Type-A Female, Black (FWT30HH-50220)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, Ivory (NS801I)
- BOUNTY HUNTER Tracker IV Metal Detector (TK4GWP1)
- INVID TECH NVR, 16 IP Camera Inputs, 14-31/32" W (VN1A-16X16)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH/2TB)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH)
- INVID TECH NVR, 2 TB, 8 IP Camera Inputs, 14-31/32" W (VN1A-8X8/2TB)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH2)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH/2TB)
- INVID TECH NVR, 32 IP Camera Inputs, 17-13/32" W (VN1A-32X16)
- Invid Tech Closed Circuit Cameras and Recorders