Shop All Closed Circuit Cameras and Recorders
Invid Tech
Network Video Recorder
Mfr # VN2A-8X8/2TB
Zoro # G901246054
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 2 TB
- Width 14 29/32 in
- Number of IP Camera Inputs 8
- Resolution 1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
- Recording Time Variable, Depends on Camera Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invid Tech
- MFR # VN2A-8X8/2TB
- Zoro # G901246054
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 2 TB |
Width | 14 29/32 in |
Height | 2 3/32 in |
Depth | 12 13/32 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 12 3/8 in |
Overall Width | 14 7/8 in |
Overall Height | 2 in |
Description
Network Video Recorder, Internal Memory Capacity 2 TB, Number of IP Camera Inputs 8, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 12 3/8 in, Overall Height 2 in, Overall Width 14 7/8 in, Recording Modes Alarm, Continuous, Event, Manual, Motion, Schedule, VCA, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Coiled Phone Cord, 25 ft., Beige (42260)
- PEERLESS Adjustable VCR/DVD Mounting Bracket, 50 lb. Capacity (DS40)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Cub Cadet Z48 Z-Series Lawn Mower (ML-U1-CCAHR91)
- SIMPLY45 ProSeries Heavy Duty RJ45 Crimp Tool for all S45 brand UTP & STP RJ45 Modular Plugs - 1Ea/Blister (SIM-S45-C101)
- INVID TECH NVR, 128 IP Camera Inputs, 18-51/64" W (VN2A-128)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH/2TB)
- INVID TECH NVR, 2 TB, 8 IP Camera Inputs, 14-31/32" W (VN1A-8X8/2TB)
- INVID TECH Network Video Recorder (VN2A-8X8)
- INVID TECH Network Video Recorder (VN2A-32X16/8TB)
- INVID TECH NVR, 16 IP Camera Inputs, 14-31/32" W (VN1A-16X16)
- VIVOTEK Wdr Pro For Unparalleled Visibility In E (IT9380-H)
- Invid Tech Closed Circuit TV Systems & Accessories