Shop All Security Video Cameras
Invid Tech
Network Video Recorder
Mfr # VN2A-32X16/32TB
Zoro # G101253548
product price: $3,152.99
/ea
Free Shipping & Returns
$3,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Hard Drives 4
- Height 2 29/32 in
- Video Compression Format H.264; H.265; Ultra 265
- Video Output HDMI, VGA
- Resolution 1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # VN2A-32X16/32TB
- Zoro # G101253548
- Country of Origin China
- Category Security Video Cameras
Dimensions
Height | 2 29/32 in |
Depth | 14 13/64 in |
Width | 15 45/64 in |
Manufacturers Warranty Length | 3 yr |
Included Hard Drive Size | 32 TB |
Overall Height | 2 7/8 in |
Overall Depth | 14 1/8 in |
Overall Width | 15 5/8 in |
Description
Network Video Recorder, Internal Memory Capacity 32 TB, Number of IP Camera Inputs 32, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 14 1/8 in, Overall Height 2 7/8 in, Overall Width 15 5/8 in, Recording Modes Alarm, Continuous, Event, Manual, Motion, Schedule, VCA, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY GROUP Stealth, Deep Bass Camo, Earbuds, Mic (HM9MS)
- LTS Network Video Recorder, 32 Camera Inputs (LTN8932)
- CTA DIGITAL Tablet Security Stand, Steel, 15-1/2" H (PAD-ATGL)
- UNIVIEW UAC-D125-AF28MM5MP Starlight HD IR Dome Analog Camera, 2.8mm Fixed Lens, IR 30m, DC12V, Mic (UAC-D125-AF28M)
- INVID TECH IP Camera, 5W, Color (PAR-P8BIR28-LC)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH)
- INVID TECH Turret Camera, Black-White, 5MP, Day/Night (SEC-P5TXIR28NH-AIWL)
- INVID TECH IP Camera, Color, 4MP, Day/Night (VIS-P4PTZ25XIRNH-AI)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH)
- INVID TECH Dome Camera, Black-White, 5MP, Day/Night (PAR-P5DRIR28NH-HDMI)
- VERA 480 Standard Definition Resolution Vistacam-SD IP Camera (MICVISTACAM-SD)
- Invid Tech Closed Circuit TV Systems & Accessories