Shop All Closed Circuit Cameras and Recorders
Invid Tech
Network Video Recorder
Mfr # VN2A-32X16/2TB
Zoro # G001246039
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 2 TB
- Width 15 45/64 in
- Number of IP Camera Inputs 32
- Resolution 1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
- Recording Time Variable, Depends on Camera Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # VN2A-32X16/2TB
- Zoro # G001246039
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 2 TB |
Width | 15 45/64 in |
Height | 2 29/32 in |
Depth | 14 13/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 2 7/8 in |
Overall Depth | 14 1/8 in |
Overall Width | 15 5/8 in |
Description
Network Video Recorder, Internal Memory Capacity 2 TB, Number of IP Camera Inputs 32, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 14 1/8 in, Overall Height 2 7/8 in, Overall Width 15 5/8 in, Recording Modes Alarm, Continuous, Event, Manual, Motion, Schedule, VCA, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT AC Charger Bank, 100V/ 120V (90910)
- KENWOOD Two-wire Palm Mic with Earpiece, Black (KHS-8BL)
- CREATIVE LABS Creative Labs MF1680AA000 Pebble Desktop Speakers; Black (MF1680AA000)
- ILC Replacement For CAMERON SINO, CSFBP130SL (CS-FBP130SL)
- INVID TECH Network Video Recorder (VN2A-32X16/8TB)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH2)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH/2TB)
- INVID TECH NVR, 128 IP Camera Inputs, 18-51/64" W (VN2A-128)
- INVID TECH NVR, 16 TB, 32 IP Camera Inputs, 17-13/32"W (VN1A-32X16/16TB)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH/2TB)
- VIVOTEK 3MP 10M IR Indoor Vandal Proof WDR Pro Varifocal Corner Dome (CD8371-HNTV)
- Invid Tech Closed Circuit Cameras and Recorders