Shop All Closed Circuit Cameras and Recorders
Invid Tech
Network Video Recorder
Mfr # VN2A-16X16/4TB
Zoro # G301253157
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 4 TB
- Width 15 45/64 in
- Number of IP Camera Inputs 16
- Resolution 1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
- Recording Time Variable, Depends on Camera Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invid Tech
- MFR # VN2A-16X16/4TB
- Zoro # G301253157
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 4 TB |
Width | 15 45/64 in |
Height | 2 29/32 in |
Depth | 14 13/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 14 1/8 in |
Overall Height | 2 7/8 in |
Overall Width | 15 5/8 in |
Description
Network Video Recorder, Internal Memory Capacity 4 TB, Number of IP Camera Inputs 16, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 14 1/8 in, Overall Height 2 7/8 in, Overall Width 15 5/8 in, Recording Modes Alarm, Continuous, Event, Manual, Motion, Schedule, VCA, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 6.26" H (D5722)
- MIGHTY MAX BATTERY YTX12-BS GEL Battery Replaces Ducati 848 Evo 2007 With 12V 2Amp Charger (MAX3868139)
- KINGSTON BRASS 256G SSD Kc600 Sata3 2.5 (SKC600/256G)
- DETEX Exit Door Alarm, 12/24VDC, Horn, 100dB (EAX-2500S GRAY W-CYL)
- INVID TECH Network Video Recorder (PN1B-8X8NH)
- INVID TECH NVR, 2 TB, 8 IP Camera Inputs, 14-31/32" W (VN1A-8X8/2TB)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH/2TB)
- INVID TECH Network Video Recorder (PN1B-4X4NH)
- INVID TECH NVR, 24 TB, 64 IP Camera Inputs, 18-51/64"W (VN2A-64/24TB)
- INVID TECH NVR, 16 IP Camera Inputs, 14-31/32" W (VN1A-16X16)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0441K-4B)
- Invid Tech Closed Circuit TV Systems & Accessories