Shop All Closed Circuit Cameras and Recorders
Invid Tech
Network Video Recorder
Mfr # VN2A-16X16/16TB
Zoro # G001251156
product price: $1,688.99
/ea
Free Shipping & Returns
$1,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 16 TB
- Width 15 45/64 in
- Number of IP Camera Inputs 16
- Resolution 1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
- Recording Time Variable, Depends on Camera Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # VN2A-16X16/16TB
- Zoro # G001251156
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 16 TB |
Width | 15 45/64 in |
Height | 2 29/32 in |
Depth | 14 13/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 15 5/8 in |
Overall Height | 2 7/8 in |
Overall Depth | 14 1/8 in |
Description
Network Video Recorder, Internal Memory Capacity 16 TB, Number of IP Camera Inputs 16, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 14 1/8 in, Overall Height 2 7/8 in, Overall Width 15 5/8 in, Recording Modes Alarm, Continuous, Event, Manual, Motion, Schedule, VCA, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML35-12 12V 35AH U1 Wheelchair Battery Replaces 33ah Werker WKDC12-33J (ML35-12551)
- MONOPRICE USB 1.0/1.1 Cable, up to 150ftL, Black (6042)
- ILB GOLD Replacement For Nightstick, 5568-Batt Battery (5568-BATT BATTERY)
- MIGHTY MAX BATTERY 12-Volt 18 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML18-12INT)
- INVID TECH Network Video Recorder (VN2A-8X8)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH/2TB)
- INVID TECH NVR, 16 TB, 32 IP Camera Inputs, 17-13/32"W (VN1A-32X16/16TB)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH2)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH/2TB)
- INVID TECH Network Video Recorder (VN2A-32X16/8TB)
- VIVOTEK Outdoor Bullet Network Camera Equipped W (IB9380-H)
- Invid Tech Closed Circuit Cameras and Recorders