Shop All Closed Circuit Cameras and Recorders
Invid Tech
Network Video Recorder
Mfr # PN1B-8X8NH
Zoro # G201253165
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 13/16 in
- Number of IP Camera Inputs 8
- Resolution 3840 x 2160@30FPS, 8 MP
- Recording Time Variable, Depends on Camera Used, Variable, Depends on Hard Drive Space
- Includes Central Management Software, Remote Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # PN1B-8X8NH
- Zoro # G201253165
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 11 13/16 in |
Height | 1 49/64 in |
Depth | 9 51/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 9 3/4 in |
Overall Height | 1 5/8 in |
Overall Width | 11 3/4 in |
Description
Network Video Recorder, Internal Memory Capacity 18 TB, Number of IP Camera Inputs 8, Output Type HDMI, VGA, Includes Central Management Software, Remote Control, Recording Resolution 1080p, 1280 x 1024, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960H, 960p, CIF, D1, Overall Depth 9 3/4 in, Overall Height 1 5/8 in, Overall Width 11 3/4 in, Recording Modes Exception, Manual, Motion, Sensor, Event, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type IPC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROVE Qi Wireless Charging Pad (RV03000)
- JENSEN CD Player, Black, 6" W, 6" D, 5-1/4" H (CD-575A)
- MIGHTY MAX BATTERY 12V 22AH Replaces Pride GoGo Elite Traveler Plus MKB ES17 12 - 2 Pack (ML22-12MP211411146202)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-73)
- INVID TECH NVR, 24 TB, 64 IP Camera Inputs, 18-51/64"W (VN2A-64/24TB)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH/2TB)
- INVID TECH NVR, 128 IP Camera Inputs, 18-51/64" W (VN2A-128)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH)
- INVID TECH NVR, 16 IP Camera Inputs, 14-31/32" W (VN1A-16X16)
- INVID TECH Network Video Recorder (VN2A-8X8)
- INVID TECH NVR, 2 TB, 8 IP Camera Inputs, 14-31/32" W (VN1A-8X8/2TB)
- Invid Tech Closed Circuit Cameras and Recorders