Shop All Closed Circuit Cameras and Recorders
Invid Tech
Network Video Recorder
Mfr # PN1A-16X16-2NH/8TB
Zoro # G901246009
product price: $940.99
/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 8 TB
- Width 14 31/32 in
- Number of IP Camera Inputs 16
- Resolution 3840 x 2160@30FPS, 8 MP
- Recording Time Variable, Depends on Camera Used, Variable, Depends on Hard Drive Space
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # PN1A-16X16-2NH/8TB
- Zoro # G901246009
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 8 TB |
Width | 14 31/32 in |
Height | 1 49/64 in |
Depth | 10 35/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 10 1/2 in |
Overall Height | 1 5/8 in |
Overall Width | 14 7/8 in |
Description
Network Video Recorder, Internal Memory Capacity 18 TB, Number of IP Camera Inputs 16, Output Type HDMI, VGA, Includes Central Management Software, Remote Control, Recording Resolution 1080p, 1280 x 1024, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960H, 960p, CIF, D1, Overall Depth 10 1/2 in, Overall Height 1 5/8 in, Overall Width 14 7/8 in, Recording Modes Exception, Manual, Motion, Sensor, Event, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Tilt TV Wall Mount for TVs 32 in. - 65 in. Up to 165 lbs (FT44)
- AIPHONE Master Station, 6VDC (C-ML/A)
- ENERGIZER Coin Cell Battery, 254 mAh Cap, 3V DC, PK5 (ECRN2032)
- ILC Replacement for Aemc PEL 103 (PEL 103 AEMC)
- INVID TECH Network Video Recorder (VN2A-32X16/8TB)
- INVID TECH Network Video Recorder (PN1B-4X4NH)
- INVID TECH NVR, 128 IP Camera Inputs, 18-51/64" W (VN2A-128)
- INVID TECH Network Video Recorder (VN2A-32X16/16TB)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH2)
- INVID TECH NVR, 16 TB, 32 IP Camera Inputs, 17-13/32"W (VN1A-32X16/16TB)
- SPECO TECHNOLOGIES Intensifier(R) 2Mp Bullet Ip Camera With (O2IB68M)
- Invid Tech Closed Circuit Cameras and Recorders