Shop All Closed Circuit Cameras and Recorders
Invid Tech
Network Video Recorder
Mfr # PN1A-16X16-2NH/2TB
Zoro # G401246035
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 2 TB
- Width 14 31/32 in
- Number of IP Camera Inputs 16
- Resolution 3840 x 2160@30FPS, 8 MP
- Recording Time Variable, Depends on Camera Used, Variable, Depends on Hard Drive Space
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # PN1A-16X16-2NH/2TB
- Zoro # G401246035
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 2 TB |
Width | 14 31/32 in |
Height | 1 49/64 in |
Depth | 10 35/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 10 1/2 in |
Overall Height | 1 5/8 in |
Overall Width | 14 7/8 in |
Description
Network Video Recorder, Internal Memory Capacity 18 TB, Number of IP Camera Inputs 16, Output Type HDMI, VGA, Includes Central Management Software, Remote Control, Recording Resolution 1080p, 1280 x 1024, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960H, 960p, CIF, D1, Overall Depth 10 1/2 in, Overall Height 1 5/8 in, Overall Width 14 7/8 in, Recording Modes Exception, Manual, Motion, Sensor, Event, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN AUDIO Under-Cabinet Bluetooth Music System (SMPS-628)
- MIGHTY MAX BATTERY 6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery - 6 Pack (ML4-6MP687234)
- ALLEN TEL 4-Contact Plug for Line Cords (AT4X6)
- AIPHONE 2.5A Power Supply, Plug-In, Black, Includes Extension Cord (PS-1225UL)
- INVID TECH Network Video Recorder (PN1B-4X4NH)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH)
- INVID TECH NVR, 64 TB Hard Drive Size, 18-51/64" W (VN2A-128/64TB)
- INVID TECH Network Video Recorder (VN2A-32X16/16TB)
- INVID TECH NVR, 16 TB, 32 IP Camera Inputs, 17-13/32"W (VN1A-32X16/16TB)
- INVID TECH Network Video Recorder (PN1B-8X8NH)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- Invid Tech Closed Circuit TV Systems & Accessories