Shop All Closed Circuit TV System Accessories
Invid Tech
Mount Junction Box, Metal Alloy
Mfr # IPM-JB8
Zoro # G701253160
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits IP and Analog Video Surveillance Cameras, Turret Cameras
- Color White
- Material Aluminum
- Overall Height 6 3/4 in
- Width 5 31/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IPM-JB8
- Zoro # G701253160
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 6 3/4 in |
Width | 5 31/64 in |
Depth | 5 31/64 in |
Length | 5 31/64 in |
Height | 1 19/32 in |
Mounting Hole Diameter | 3 5/8 in |
Overall Depth | 1 5/8 in |
Overall Width | 5 1/2 in |
Description
Mount Junction Box, Mount Type Screws, Overall Height 6 3/4 in, Compatible Surveillance Equipment IP Camera, Overall Depth 1 5/8 in, Compatible with Manufacturer Model Number PAR-C5DRIRA2812, PAR-C8DRIRA2812, PAR-P4DRIRA2812NH-AI, PAR-P5DRIRA2812-LC, PAR-P5DRIRA2812NH-AI, PAR-P8DRIRA2812-AI, PAR-P8DRIRA2812-LC2, PAR-P8DRIRA2812NH-AI, PAR-P8PANMULTI-AI, Overall Width 5 1/2 in, Overall Load Capacity Not Applicable, Mounting Location Ceiling, Wall, Compatible with Series Paramont
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEALTH CAM 1080p High-Definition SD Card Viewer (STC-CRV43HD)
- LEVITON Occupancy Sensor Power Pack, 347VAC, Black (OSP15-R30)
- MAXELL Silver Oxide Watch Battery SR712SW Low Drain Replace SB-DH, PK 5 (SR712SW)
- ILC Replacement for Nokia Bl-5j (BL-5J NOKIA)
- INVID TECH Power Supply, Input 110VAC, 8VA Rating (IPS-DCR16-8-2UL)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-POLE1)
- INVID TECH Junction Box, Fits Vision Series (IVM-JB2)
- INVID TECH Wall Mount, Fits Vision Series Cameras (IVM-PTZWALL1)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM4)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- TRIPLETT Video Balun, 5MP, BNC Interface, Black (HDB-VSTPT2)
- Invid Tech Closed Circuit TV System Accessories