Shop All Closed Circuit TV System Accessories
Invid Tech
Mount Junction Box, Metal Alloy
Mfr # IPM-JB6
Zoro # G001253143
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Dome Cameras, IP and Analog Video Surveillance Cameras
- Color White
- Overall Height 5 5/8 in
- Material Aluminum
- Width 4 41/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IPM-JB6
- Zoro # G001253143
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 5 5/8 in |
Width | 4 41/64 in |
Depth | 4 41/64 in |
Length | 4 41/64 in |
Height | 1 53/64 in |
Overall Depth | 1 7/8 in |
Overall Width | 4 5/8 in |
Mounting Hole Diameter | 2 in |
Description
Mount Junction Box, Mount Type Screws, Overall Height 5 5/8 in, Compatible Surveillance Equipment IP Camera, Overall Depth 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- DURACELL Coppertop AAA Alkaline Batteries 4 pk Carded (MN2400B4Z)
- MOUNT-IT Rolling CPU Tower Wall Mount (MI-7152)
- TRIPP LITE Digital Temperature Sensor Blanking Panel Rackmount Panel Lcd (SR1UPNLTEMP)
- INVID TECH Hard Drive, For All Video Recorders (IHDDSS-8TB)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM1)
- INVID TECH Hard Drive, For All Video Recorders (IHDD-8TB)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB4A)
- INVID TECH Ceiling Mount, Fits Paramont Series (IPM-PTZCEILING)
- ACTI Network I/O Module, Blue, 2-3/4"W, 10/30VDC (PIOB-0100)
- Invid Tech Closed Circuit TV System Accessories