Shop All Closed Circuit TV System Accessories
Invid Tech
Mount Junction Box, Aluminum
Mfr # IVM-JB8
Zoro # G101253197
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits VF Bullet Camera
- Color White
- Material Aluminum
- Overall Height 2 1/8 in
- Width 4 59/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IVM-JB8
- Zoro # G101253197
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 2 1/8 in |
Width | 4 59/64 in |
Depth | 2 11/64 in |
Length | 4 59/64 in |
Height | 4 59/64 in |
Overall Depth | 2 1/8 in |
Overall Width | 4 1/8 in |
Description
Mount Junction Box, Mount Type Screws, Overall Height 2 1/8 in, Overall Depth 2 1/8 in, Compatible with Manufacturer Model Number VIS-P2BXIRA65143, VIS-P4BXIRA27135NH, VIS-P4BXIRA65143NH, VIS-P4MULTI160-WL, VIS-P5BXIRA27135NH, VIS-P5PTZXIR2812NH, VIS-P8BXIRA2812NH, Overall Width 4 1/8 in, Overall Load Capacity 10 lb, Mounting Location Ceiling, Wall, Compatible with Series Vision, Includes Mounting Hardware, Screws, Color White, Compatible Camera Design Bullet, Features Cable Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75AH Battery Replacement for MK 8G24 (ML75-1219845856854)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for APC SmartUPS X SMX2000RMLV2UNC (MAX3965308)
- SOFTALK Coiled Phone Cord, 12 ft., Ivory (48100)
- TEKTONE Apartment Speaker Station (IR204E)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB4A)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-POLE1)
- INVID TECH CCTV Monitor, LED, 28", Color Display (IMHD4K-28)
- INVID TECH Corner Mount, Fits Vision Series Cameras (IVM-CORNER1)
- INVID TECH Parapet Mount, Fits Vision Series Cameras (IVM-PARAPET)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- SPECO TECHNOLOGIES Camera Mount, Pole Mount (POLMT37X)
- Invid Tech Closed Circuit TV Systems & Accessories