Shop All TV Mounts & Stands
Invid Tech
Monitor Mount, 60 lb. Load Capacity
Mfr # IMM-MWMTR
Zoro # G5074942
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Color Black
- Construction Steel
- Max. Extension 42 in
- For Use With Monitors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IMM-MWMTR
- Zoro # G5074942
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Compatible Diagonal Screen Size Maximum | 37 in |
Compatible Diagonal Screen Size Minimum | 17 in |
Details
Item | Monitor Mount |
Type | Fixed |
Color | Black |
Construction | Steel |
Max. Extension | 42 in |
For Use With | Monitors |
Finish | Powder Coated |
Material | Steel |
Load Capacity (Lb.) | 33 lb |
Mounting | Wall |
Includes | Wall Mounting Hardware |
VESA Pattern | 100x100, 200x200, 75x75 |
Product Type | Monitor Mount |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 66 lb |
Description
Monitor Mount, Color Black, Finish Powder Coated, Overall Load Capacity 66 lb, Material Steel, Mounting Location Wall, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 17 in, Compatible Diagonal Screen Size Maximum 37 in, VESA Pattern 100x100, 200x200, 75x75, Includes Wall Mounting Hardware, Product Type Monitor Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Healthcare HDTV, 43" Screen Size (J43HE843)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Replacement for CYTX24HL-BS, FAYTX24HL, Y50-N18L-A (YTX24HL-BS73)
- ILC Replacement for Sanyo Cr17450se (CR17450SE SANYO)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray (EAX-500 GRAY)
- INVID TECH Pole Monitor Mount, 45 lb. Load Capacity (IMM-MWM)
- INVID TECH Wall Mount, Aluminum (IVM-DRWM5)
- INVID TECH Monitor Mount, 132 lb. Load Capacity (IMM-MWMTRAR)
- INVID TECH Pole Ceiling Monitor Mount 10"-30" (IMM-MCM10-30)
- MOUNT-IT Adjustable Printer Stand, 19 X 13 Inches (MI-7851)
- ALATERRE FURNITURE Shaker Cottage 36" TV Stand, Cherry (ASCA1060)
- PEERLESS Adaptor Plate, For TV Mounts, 8-3/4" W, Blk (ACC450)
- Invid Tech TV Mounts & Stands