Shop All TV Mounts & Stands
Invid Tech
Monitor Mount, 165 lb. Load Capacity
Mfr # IMM-MWM26-42
Zoro # G5116793
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Color Black
- Construction Steel
- Max. Extension 55 in
- For Use With Monitors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IMM-MWM26-42
- Zoro # G5116793
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Compatible Diagonal Screen Size Maximum | 42 in |
Compatible Diagonal Screen Size Minimum | 26 in |
Details
Item | Monitor Mount |
Type | Fixed |
Color | Black |
Construction | Steel |
Max. Extension | 55 in |
For Use With | Monitors |
Finish | Powder Coated |
Material | Steel |
Load Capacity (Lb.) | 132 lb |
Mounting | Wall |
Includes | Wall Mounting Hardware |
VESA Pattern | 500x400 |
Product Type | Monitor Mount |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 132 lb |
Description
Monitor Mount, Color Black, Finish Powder Coated, Overall Load Capacity 132 lb, Material Steel, Mounting Location Wall, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 26 in, Compatible Diagonal Screen Size Maximum 42 in, VESA Pattern 500x400, Includes Wall Mounting Hardware, Product Type Monitor Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY Replacement Projector Lamp Smartboard Ux80; Replaces 1018740, St38557 (1018740-BTI)
- HUBBELL GAI-TRONICS Remote Volume Control, Mono, Gray, SS, 4" D (12506-001)
- SCHLAGE ELECTRONICS 4A Power Supply, 2 Optional Boards, 1 Fire Alarm Relay (PS904)
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- INVID TECH Pole Ceiling Monitor Mount 10"-30" (IMM-MCM10-30)
- INVID TECH Wall Mount, Aluminum (IVM-DRWM5)
- INVID TECH Monitor Mount, 132 lb. Load Capacity (IMM-MWMTRAR)
- INVID TECH Pole Monitor Mount, 45 lb. Load Capacity (IMM-MWM)
- INVID TECH Monitor Mount, 60 lb. Load Capacity (IMM-MWMTR)
- MOUNT-IT TV Hardware Kit MI-TVHWKIT (MI-TVHWKIT)
- STEREN Medium Tilt TV Wall Mount (720-205)
- Invid Tech TV Mounts & Stands