Shop All TV Mounts & Stands
Invid Tech
Monitor Mount, 132 lb. Load Capacity
Mfr # IMM-MWMTRAR
Zoro # G5074933
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tilt
- Color Black
- Construction Steel
- Max. Extension 55 in
- For Use With Monitors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IMM-MWMTRAR
- Zoro # G5074933
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Compatible Diagonal Screen Size Minimum | 13 in |
Compatible Diagonal Screen Size Maximum | 27 in |
Details
Item | Monitor Mount |
Type | Tilt |
Color | Black |
Construction | Steel |
Max. Extension | 55 in |
For Use With | Monitors |
Finish | Powder Coated |
Material | Steel |
Load Capacity (Lb.) | 33 lb |
Mounting | Wall |
VESA Pattern | 100x100, 75x75 |
Includes | Wall Mounting Hardware |
Product Type | Monitor Mount |
Overall Load Capacity | 33 lb |
Includes Mounting Hardware | Yes |
Description
Monitor Mount, Color Black, Finish Powder Coated, Overall Load Capacity 33 lb, Material Steel, Mounting Location Wall, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 13 in, Compatible Diagonal Screen Size Maximum 27 in, VESA Pattern 100x100, 75x75, Includes Wall Mounting Hardware, Product Type Monitor Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 6 V, 42Ah, UB6420, F2 Faston Tab Terminal, AGM Type (40560)
- IMICRO iKANOO BT008 Wireless Bluetooth/Wired 3.5mm Portable Speaker Sound (BT008-RED)
- UBIQUITI NETWORKS COMMERCIAL UniFi 24 Port Gigabit PoE Swit, USWPRO24POE (USW-PRO-24-POE)
- ILC Replacement for Toshiba Pa3191u-5brs (PA3191U-5BRS TOSHIBA)
- INVID TECH Monitor Mount, 60 lb. Load Capacity (IMM-MWMTR)
- INVID TECH Pole Ceiling Monitor Mount 10"-30" (IMM-MCM10-30)
- INVID TECH Wall Mount, Aluminum (IVM-DRWM5)
- INVID TECH Pole Monitor Mount, 45 lb. Load Capacity (IMM-MWM)
- BAXTON STUDIO Espresso TV Stand-One Drawer (106-5371)
- BARKAN MOUNTS Barkan 13 - 90 inch Full Motion - 4 Movement Long Dual Arm Flat / Curved TV Wall Mount White (BM464LW)
- PROMOUNTS Modern Slim TV Stand with Mount for TVs 37 in. - 72 in. Up to 110 lbs with Tempered Glass Shelf (AFMSS6402)
- Invid Tech TV Mounts & Stands