Shop All TV Mounts & Stands
Invid Tech
Monitor Mount, 132 lb. Load Capacity
Mfr # IMM-MWM36-55T
Zoro # G5116863
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tilt/Articulate
- Color Black
- Construction Steel
- Max. Extension 27 in
- For Use With Monitors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IMM-MWM36-55T
- Zoro # G5116863
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Compatible Diagonal Screen Size Minimum | 30 in |
Compatible Diagonal Screen Size Maximum | 55 in |
Details
Item | Monitor Mount |
Type | Tilt/Articulate |
Color | Black |
Construction | Steel |
Max. Extension | 27 in |
For Use With | Monitors |
Finish | Powder Coated |
Material | Steel |
Load Capacity (Lb.) | 165 lb |
Mounting | Wall |
Includes | Wall Mounting Hardware |
VESA Pattern | 100x100, 75x75 |
Standards | UL Listed |
Product Type | Monitor Mount |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 165 lb |
Description
Monitor Mount, Color Black, Finish Powder Coated, Overall Load Capacity 165 lb, Material Steel, Mounting Location Wall, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 30 in, Compatible Diagonal Screen Size Maximum 55 in, VESA Pattern 100x100, 75x75, Includes Wall Mounting Hardware, Product Type Monitor Mount, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE AtlasFlex Series Durable Apple MFi Certified Lightning to USB Type-A C (31190)
- MAXELL Maxell 638010 DVD-R Discs, 4.7GB, 16x, Spindle, Gold, 25/Pack (638010)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup - 10 Pack (ML4-6MP1082515)
- CMPLE 28AWG HDMI Cable with Ferrite Cores - Green -10FT (784-N)
- INVID TECH Wall Mount, Aluminum (IVM-DRWM5)
- INVID TECH Pole Ceiling Monitor Mount 10"-30" (IMM-MCM10-30)
- INVID TECH Monitor Mount, 132 lb. Load Capacity (IMM-MWMTRAR)
- INVID TECH Pole Monitor Mount, 45 lb. Load Capacity (IMM-MWM)
- INVID TECH Monitor Mount, 60 lb. Load Capacity (IMM-MWMTR)
- MOR/RYDE MOR/RYDE TV40010H Sliding And Flip Down Type Ceiling Mount (M6R-TV40010H)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7803)
- Invid Tech TV Mounts & Stands