Shop All Closed Circuit TV System Accessories
Invid Tech
Junction Box, Fits Vision Series
Mfr # IVM-JB2
Zoro # G5112182
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vision Series
- Color White
- Material Aluminum
- Overall Height 1 3/8 in
- Load Capacity 7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IVM-JB2
- Zoro # G5112182
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 3/8 in |
Overall Width | 4 1/4 in |
Mounting Hole Diameter | 1/8 in |
Description
Junction Box, Mount Type Screws, Overall Height 1 3/8 in, Overall Depth Not Applicable, Compatible with Manufacturer Model Number VIS-DRIR28, VIS-LIR28, Overall Width 4 1/4 in, Overall Load Capacity 7 lb, Mounting Location Ceiling, Wall, Compatible with Series Vision, Color White, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Material Aluminum, Mounting Hole Diameter 1/8 in, Resistance Properties Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Lithium Coin Battery, 2032, PK4 (DL2032B4PK)
- PANDUIT Hdmi 2.0 Type A Female/Female Cat (NKHDMIWH)
- VIDEO MOUNT PRODUCTS Adaptor, Pole, 100 lb. Load Cap., Silver (PDSLFTB)
- CMPLE Cmple 214-N RJ45 and RJ11 Multi-functional LED Network Cable Tester (214-N)
- INVID TECH Power Supply, Input 110VAC, 8VA Rating (IPS-DCR16-8-2UL)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB4A)
- INVID TECH Parapet Mount, Fits Vision Series Cameras (IVM-PARAPET)
- INVID TECH PoE Switch, 24 Camera Inputs, Metal (VIS-LRPOE24-2)
- INVID TECH Hard Drive, For All Video Recorders (IHDD-8TB)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB6)
- BLACK BOX At 16-Port 10/100/1000 Poe Injector (LPJ016A-T-R2)
- Invid Tech Closed Circuit TV System Accessories