Shop All Closed Circuit TV System Accessories
Invid Tech
Junction Box, Fits Vision Series
Mfr # IVM-JB1
Zoro # G5126532
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vision Series
- Color White
- Material Aluminum
- Overall Height 1 3/8 in
- Load Capacity 7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IVM-JB1
- Zoro # G5126532
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 3/8 in |
Overall Width | 4 5/8 in |
Mounting Hole Diameter | 1/4 in |
Description
Junction Box, Mount Type Screws, Overall Height 1 3/8 in, Compatible Surveillance Equipment IP Camera, Overall Depth Not Applicable, Compatible with Manufacturer Model Number VIS-DRXIRA2812, Overall Width 4 5/8 in, Overall Load Capacity 7 lb, Mounting Location Ceiling, Wall, Compatible with Series Vision, Color White, Includes Mounting Hardware Yes, Material Aluminum, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 3, Resistance Properties Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, L37A34-1-0-2W (L37A34-1-0-2W)
- POLY Savi W8210 Monaural Over-the-Head Headset (207309-01)
- LOWELL 8in Speaker Package (LT-8A-T870-Vb)
- EASY MOTE Universal TV Remote White (DT-RO8WC)
- INVID TECH Parapet Mount, Fits Vision Series Cameras (IVM-PARAPET)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-POLE1)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM1)
- INVID TECH Junction Box, Fits Vision Series (IVM-JB2)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM4)
- INVID TECH Power Supply, Input 110VAC, 8VA Rating (IPS-DCR16-8-2UL)
- TRIPLETT Video Balun, 5MP, BNC Interface, Black (HDB-VSTPT2)
- Invid Tech Closed Circuit TV Systems & Accessories